Check Availability
  • PNEUMADYNE INC 

    1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type

  • Item # 14F269
  • Mfr. Model # A11-30-44
1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pneumadyne manual air control valve features a closed crossover design where the stem and poppet work in conjunction with one another. The poppet seals the exhaust port before it opens to flow (normally closed). The result is no transitional state from one function to the next and precise control between positions. Valve also has a swivel input port for applications where alignment is critical. Operating pressure: 125 psi.
Show More Close
 

Technical Specifications

Item # 14F269
Mfr. Model # A11-30-44
UNSPSC #40141609
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Valve Port Size 1/8"
Connection NPT
Valve Actuator / Return Button / Spring
Max. CFM - Valves 22.10
Valve Max. Pressure Rating 125 psi
Valve Temp. Range -20 Degrees to 160 Degrees F
Center Position Closed
Normally Open / Normally Closed Normally Closed
Coefficient of Volume 0.3
Body Material Aluminum
Overall Length 2-7/64"
Overall Height 1-9/64"
Overall Width 5/8"
Series 11
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions