Check Availability
  • PNEUMADYNE INC 

    1.8"L Aluminum / Brass 3-Way, UNF Toggle Valve with Detented Toggle Handle

  • Item # 14F287
  • Mfr. Model # H0-30-3
1.8"L Aluminum / Brass 3-Way, UNF Toggle Valve with Detented Toggle Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features 7 swivel input options and the compact size is ideal for tight spaces.
Show More Close
 

Technical Specifications

Item # 14F287
Mfr. Model # H0-30-3
UNSPSC #40141638
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Toggle Valve
Valve Design 3-Way
Valve Configuration Normally Closed
Body Material Aluminum / Brass
Connection Type UNF
Pipe Size 10-32
Max. Pressure 125 psi
CFM @ 75 PSI 17.3
Temp. Range -20 Degrees to 160 Degrees F
Coefficient of Volume .24
Handle Type Detented Toggle
Overall Length 1.8"
Seal Material Buna-N
Seat Material Buna-N
Stem Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms