Check Availability
  • PNEUMADYNE INC 

    1.71"L Brass 3-Way, UNF Toggle Valve with Spring Return Toggle Handle

  • Item # 14F283
  • Mfr. Model # C030103
1.71"L Brass 3-Way, UNF Toggle Valve with Spring Return Toggle Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Miniature size and a single-stem design.
Show More Close
 

Technical Specifications

Item # 14F283
Mfr. Model # C030103
UNSPSC #40141638
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Toggle Valve
Valve Design 3-Way
Valve Configuration Normally Closed
Body Material Brass
Connection Type UNF
Pipe Size 10-32
Max. Pressure 125 psi
CFM @ 75 PSI 15.5
Temp. Range -20 Degrees to 160 Degrees F
Coefficient of Volume .2
Handle Type Spring Return Toggle
Overall Length 1.71"
Seal Material Buna-N
Seat Material Buna-N
Stem Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In