Check Availability
  • PLIOVIC 

    Air Hose, Gray, 200 ft. L, 3/8" Inside dia.

  • Item # 50JC28
  • Mfr. Model # PLG02530-200
Air Hose, Gray, 200 ft. L, 3/8" Inside dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 50JC28
Mfr. Model # PLG02530-200
UNSPSC #0
Shipping Weight 14.0 lbs
Country of Origin USA *
Air Hose Type General
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.