Check Availability
  • PLIOVIC 

    Air Hose, Blue, 300 ft. L, 3/8" Inside dia.

  • Item # 50JC17
  • Mfr. Model # PLB03830-300
Air Hose, Blue, 300 ft. L, 3/8" Inside dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 50JC17
Mfr. Model # PLB03830-300
UNSPSC #0
Shipping Weight 30.0 lbs
Country of Origin USA *
Air Hose Type General
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.