Check Availability
  • PLEWS-LUBRIMATIC 

    Funnel W/Screen,Steel,2 Qt

  • Item # 4ZH67
  • Mfr. Model # 75-003
Funnel W/Screen,Steel,2 Qt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZH67
Mfr. Model # 75-003
UNSPSC #27112902
Shipping Weight 4.0 lbs
Country of Origin China *
Item Offset Funnel
Total Capacity 64 oz.
Diameter 8"
Material Galvanized Steel
Length 8"
Spout Outside Dia. 3/4"
Includes Screen to Filter Out Contaminants
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms