Check Availability
  • PLEWS-LUBRIMATIC 

    Black Lithium Multipurpose Grease, 3 oz., NLGI Grade: 1.5, Package Quantity 3

  • Item # 53DN10
  • Mfr. Model # 11312
Black Lithium Multipurpose Grease, 3 oz., NLGI Grade: 1.5, Package Quantity 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DN10
Mfr. Model # 11312
UNSPSC #15121902
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 1.5
Base Oil Mineral
Container Size 3 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Black
Grease Container Cartridge
Lubricant Additives No Additives
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 350 Degrees F
ISO Viscosity Grade 2
Viscosity Index 39
Flash Point 302 Degrees F
Dropping Point 350 Degrees F
Four-Ball Wear 0.60mm
Specific Gravity 0.90 at 59 Degrees F
Timken OK Load 30 lb.
Standards ASTM, NLGI GB
Application General Purpose, Home, Farm, Shop
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.