Check Availability
  • PLATO 

    Soldering Tip For Hakko 936,937 Stations

  • Item # 6JCA1
  • Mfr. Model # HS-1665
Soldering Tip For Hakko 936,937 Stations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JCA1
Mfr. Model # HS-1665
UNSPSC #23171525
Shipping Weight 0.02 lbs
Country of Origin Costa Rica *
Item Solder Tip
Type 13/64" chisel tip, 900M-T-S3, T18-S3
Application For Use With Hakko 936, 937, FX-888D, and FX-8801
For Use With Hakko FX-888E, FX-8801, 936 and 937
* This product's country of origin is subject to change

Compliance and Restrictions