Check Availability
  • PLASTICOVER 

    Floor Protection Mats, 37" Length x 25"Width, Non-Skid Backing

  • Item # 45MT87
  • Mfr. Model # PCS240036-WBASE
Floor Protection Mats, 37" Length x 25"Width, Non-Skid Backing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recommended base provides a secure mounting surface for the mats in dusty conditions and enables portability to multiple locations. Nonskid backing. For use with Floor Protection Mats Nos. 45MT83, 45MT84, 45MT85, and 45MT86, sold separately.
Show More Close
 

Technical Specifications

Item # 45MT87
Mfr. Model # PCS240036-WBASE
UNSPSC #52101511
Catalog Page 1100
Shipping Weight 5.1 lbs
Country of Origin China *
Item Floor Protection Mats
Type Mat
Width 25"
Length 37"
Material HDPE
Backing Non-Skid
Color White
Thickness 0.038"
Weight 5 lb.
* This product's country of origin is subject to change

Welcome Sign In