Check Availability
Floor Protection Mats, 36" Length x 18"Width, Adhesive Coated Backing
  • PLASTICOVER 

    Floor Protection Mats, 36" Length x 18"Width, Adhesive Coated Backing

  • Item # 45MT86
  • Mfr. Model # PCS180036-2B
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Sticky surface removes dirt and debris from shoes to eliminate damage of interior surfaces. When the mat is dirty, the top layer can be removed to expose a fresh surface. Adhesive backing sticks to clean, smooth floors to stay in place. Each mat has 30 numbered sheets and are packed 2 per box.
Show More Close
 

Technical Specifications

Item # 45MT86
Mfr. Model # PCS180036-2B
UNSPSC #52101511
Catalog Page 1100
Shipping Weight 3.43 lbs
Country of Origin China *
Item Floor Protection Mats
Type Floor
Width 18"
Length 36"
Material Polyethylene
Backing Adhesive Coated
Color Blue
Thickness 0.002"
Weight 5 lb.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms