Check Availability
  • PLASTICOVER 

    Floor/Multi-Use Film, 200 ft. Length x 24"Width, Adhesive Coated Backing

  • Item # 2NYJ3
  • Mfr. Model # PCF240200
Floor/Multi-Use Film, 200 ft. Length x 24"Width, Adhesive Coated Backing Floor/Multi-Use Film,24",200 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Temporary, self-adhesive film protects multiple surfaces including tile, vinyl, hardwood, VCT, laminates, marble, granite, countertops, and factory-finished hardwood. Can be left in place for 60 days.
Show More Close
 

Technical Specifications

Item # 2NYJ3
Mfr. Model # PCF240200
UNSPSC #52101513
Catalog Page 1101
Shipping Weight 5.55 lbs
Country of Origin China *
Item Floor/Multi-Use Film
Type Floor
Width 24"
Length 200 ft.
Material Linear Low Density Polyethylene
Backing Adhesive Coated
Color Blue
Thickness 3 mil
Weight 6 lb.
* This product's country of origin is subject to change

Alternate Search Terms