Check Availability
  • PLASTEC 

    Blower, SS, D/D, 115/230 V, HP 1/3

  • Item # 3MPY7
  • Mfr. Model # PSS20SS4PAS
Blower, SS, D/D, 115/230 V, HP 1/3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrosion-resistant direct drive utility blower has seamless housing that helps prevent leakage of corrosive air fumes. Electropolished 316 stainless steel housings and wheels. Comes fully-assembled and features color coding that helps simplifies blower identification. Molded impeller hub and hub cap helps protect the motor shaft. Use to exhaust corrosive air fumes in textile, petrochemical, and water/wastewater treatment; metallurgical, pharmaceutical, and food processing; commercial washing services; schools, hospitals, research centers, and laboratories; and marine environments.
Show More Close
 

Technical Specifications

Item # 3MPY7
Mfr. Model # PSS20SS4PAS
UNSPSC #40101601
Catalog Page 2987
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Blower
Type Stainless Steel, Direct Drive Forward Curve
Wheel Dia. (In.) 7.70
Wheel Width (In.) 7.70
CFM @ 0.200-In. SP #
CFM @ 0.250-In. SP #
CFM @ 0.500-In. SP 700
CFM @ 0.750-In. SP 600
CFM @ 1.000-In. SP 500
CFM @ 1.250-In. SP 300
CFM @ 1.500-In. SP 100
Max. Inlet Temp. (Deg. F) 200
Max. Ambient Temp. (F) 102
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 4.8/2.4
Motor HP 1/3
Motor RPM 1725
Motor Type All-Stainless, Capacitor Run
Motor Enclosure Totally Enclosed Fan Cooled
Motor Frame 56
Bearing Type Ball
Shaft Dia. (In.) 5/8
Height (In.) 19.25
Width (In.) 20.75
Depth (In.) 16.34
Inlet Dia. (In.) 6.30
Outlet Dia. (In.) 6.30
Wheel Type Forward Curve
Wheel Material 316 Stainless Steel
Blower RPM 1725
Rotation CCW
Housing Material Electro Polished 316 Stainless Steel
Agency Compliance Motors are UL Listed and CSA Certified
Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Includes All-Stainless Washdown Motor and Motor Mounting Base
* This product's country of origin is subject to change

Compliance and Restrictions