Check Availability
Blower, D/D, Haz Loc, 115/230 V, HP 2
Qty
  • Web Price
    $4,451.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrosion-Resistant Direct-Drive Utility Blowers

• 115/230V are 1-phase, capacitor run 230/460V are 3-phase Max. inlet air temp.: 140°F Max. ambient: 102° Totally enclosed fan-cooled motors Ball bearings Rotation: CCW
Fully-assembled. Seamless housing prevents leakage of corrosive air fumes. Molded impeller hub and hub cap protect motor shaft, extending product life. Color coding simplifies blower identification. Motors are UL Listed and CSA Certified. Polypropylene models are UV treated and resist most chemicals; polypropylene wheel. Stainless steel models have electropolished 316 stainless steel housings and wheels. Use to exhaust corrosive air fumes in textile, petrochemical, and water/wastewater treatment; metallurgical, pharmaceutical, and food processing; commercial washing services; schools, hospitals, research centers, and laboratories; and marine environments.
Show More Close
 

Technical Specifications

Item # 3MPX4
Mfr. Model # PLA30XS4P
UNSPSC #40101601
Catalog Page 2987
Shipping Weight 229.0 lbs
Country of Origin USA *
Item Blower
Type Hazardous Location, Direct Drive Forward Curve
Wheel Dia. (In.) 11.81
Wheel Width (In.) 11.81
CFM @ 0.200-In. SP #
CFM @ 0.250-In. SP #
CFM @ 0.500-In. SP #
CFM @ 0.750-In. SP 3000
CFM @ 1.000-In. SP 2800
CFM @ 1.250-In. SP 2750
CFM @ 1.500-In. SP 2600
CFM @ 2.000-In. SP 2300
CFM @ 2.500-In. SP 2000
CFM @ 3.000-In. SP 1500
dBA @ 5 Feet 54
Max. Inlet Temp. (Deg. F) 140
Max. Ambient Temp. (F) 102
Voltage 115/230
Hz 50/60
Phase 1
Full Load Amps 22.0/11.0
Motor HP 2
Motor RPM 1725
Motor Type Hazardous Location, Capacitor Run
Motor Enclosure Totally Enclosed Fan Cooled
Motor Frame 90
Bearing Type Ball
Shaft Dia. (In.) 24 mm
Height (In.) 29.52
Width (In.) 23.68
Depth (In.) 25.86
Inlet Dia. (In.) 9.84
Outlet Dia. (In.) 10.75
Wheel Type Forward Curve
Wheel Material Polypropylene
Blower RPM 1725
Rotation CCW
Housing Material Gray and Blue Polypropylene
Agency Compliance Motors are UL Listed and CSA Certified
Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Includes Hazardous Location Motor for Class I Group D, Class II Groups F and G, Division 1 and Division 2 and Motor Mounting Base
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms