Check Availability
  • PLASTEC 

    Blower,D/D,230/460 V,HP 1/4

  • Item # 3MPV7
  • Mfr. Model # PLA15ST6P
Blower,D/D,230/460 V,HP 1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrosion-Resistant Direct-Drive Utility Blowers

• 115/230V are 1-phase, capacitor run 230/460V are 3-phase Max. inlet air temp.: 140°F Max. ambient: 102° Totally enclosed fan-cooled motors Ball bearings Rotation: CCW
Fully-assembled. Seamless housing prevents leakage of corrosive air fumes. Molded impeller hub and hub cap protect motor shaft, extending product life. Color coding simplifies blower identification. Motors are UL Listed and CSA Certified. Polypropylene models are UV treated and resist most chemicals; polypropylene wheel. Stainless steel models have electropolished 316 stainless steel housings and wheels. Use to exhaust corrosive air fumes in textile, petrochemical, and water/wastewater treatment; metallurgical, pharmaceutical, and food processing; commercial washing services; schools, hospitals, research centers, and laboratories; and marine environments.
Show More Close
 

Technical Specifications

Item # 3MPV7
Mfr. Model # PLA15ST6P
UNSPSC #40101601
Catalog Page 2987
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Blower
Type Direct Drive Forward Curve
Wheel Dia. (In.) 5.90
Wheel Width (In.) 5.92
CFM @ 0.000-In. SP 200
CFM @ 0.125-In. SP 175
CFM @ 0.200-In. SP 100
dBA @ 5 Feet 43
Max. Inlet Temp. (Deg. F) 140
Max. Ambient Temp. (F) 102
Voltage 230/460
Hz 50/60
Phase 3
Full Load Amps 1.4/0.7
Motor HP 1/4
Motor RPM 1150
Motor Type Three Phase
Motor Enclosure Totally Enclosed Fan Cooled
Motor Frame 71
Bearing Type Ball
Shaft Dia. (In.) 14 mm
Height (In.) 16.13
Width (In.) 14.16
Depth (In.) 14.70
Inlet Dia. (In.) 4.92
Outlet Dia. (In.) 4.47
Wheel Type Forward Curve
Wheel Material Polypropylene
Blower RPM 1150
Rotation CCW
Housing Material Gray and Green Polypropylene
Agency Compliance Motors are UL Listed and CSA Certified
Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Includes Motor Mounting Base
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.