Check Availability
  • PLASTEC 

    Blower,D/D,230/460V,1/3 HP

  • Item # 15F586
  • Mfr. Model # STORM10ST2P
Blower,D/D,230/460V,1/3 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15F586
Mfr. Model # STORM10ST2P
UNSPSC #40101601
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Blower
Type Direct Drive Forward Curve
Wheel Dia. (In.) 5.80
Wheel Width (In.) 2.00
CFM @ 0.750-In. SP 130
CFM @ 1.000-In. SP 125
CFM @ 1.250-In. SP 115
CFM @ 1.500-In. SP 100
CFM @ 2.000-In. SP 75
dBA @ 5 Feet 74.4
Max. Inlet Temp. (Deg. F) 140
Max. Ambient Temp. (F) 102
Voltage 230/460
Hz 50/60
Phase 3
Full Load Amps 1.1/0.55
Motor HP 1/3
Motor RPM 3450
Motor Type General Purpose
Motor Enclosure Totally Enclosed Fan Cooled
Motor Frame 56YZ
Bearing Type Ball Bearing
Shaft Dia. (In.) 14 mm
Height (In.) 11.22
Width (In.) 5.31
Depth (In.) 14.90
Inlet Dia. (In.) 2.95
Outlet Dia. (In.) 2.95
Wheel Type Polypropylene
Wheel Material Polypropylene
Blower RPM 3450
Rotation CCW
Housing Material Polypropylene
Housing Finish Polypropylene
Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Includes Metal Stand
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.