Check Availability
  • PLASTEC 

    Blower, D/D, Haz Loc, 230/460V, 1 HP

  • Item # 13L121
  • Mfr. Model # STORM12XT2P
Blower, D/D, Haz Loc, 230/460V, 1 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13L121
Mfr. Model # STORM12XT2P
UNSPSC #40101601
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Blower
Type Direct Drive Forward Curve
Wheel Dia. (In.) 7.75
Wheel Width (In.) 2.75
CFM @ 1.500-In. SP 375
CFM @ 2.000-In. SP 355
CFM @ 2.500-In. SP 350
CFM @ 3.000-In. SP 325
CFM @ 3.500-In. SP 295
CFM @ 4.000-In. SP 250
dBA @ 5 Feet 77.8
Max. Inlet Temp. (Deg. F) 140
Max. Ambient Temp. (F) 102
Voltage 230/460
Hz 50/60
Phase 3
Full Load Amps 3.2/1.6
Motor HP 1
Motor RPM 3450
Motor Type Hazardous Location
Motor Enclosure Explosion Proof Fan Cooled
Motor Frame 56YZ
Bearing Type Ball Bearing
Shaft Dia. (In.) 19 mm
Height (In.) 14.77
Width (In.) 12.60
Depth (In.) 13.78
Inlet Dia. (In.) 3.54
Outlet Dia. (In.) 3.54
Wheel Type Polypropylene
Wheel Material Polypropylene
Blower RPM 3450
Rotation CCW
Housing Material Polypropylene
Housing Finish Polypropylene
Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
Includes Metal Stand
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.