Check Availability
  • PLAST-O-MATIC 

    PRS Series 2"L PVC Proportional Controller, 5 to 100 psi

  • Item # 11G069
  • Mfr. Model # PRS-T-PV
PRS Series 2"L PVC Proportional Controller, 5 to 100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Proportional Controllers
Models help maintain process liquid pressure at a constant, preset value by modulating air pressure to the pressure regulator. Use Proportional Controller together with Air-Loaded Pressure Regulator to eliminate the need for an expensive control valve in most applications. Models maintain set pressure without reducing flow.
PVC and Polypropylene Pressure Regulators

• Max. water pressure: 150 psi Max. temp.: 140°F PVC, 180°F Polypropylene Viton® seals FNPT connection
Show More Close
 

Technical Specifications

Item # 11G069
Mfr. Model # PRS-T-PV
UNSPSC #41112404
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Proportional Controller
Series PRS
Body Material PVC
Inlet Size 1/2"
Outlet Size 3/8"
Length 2"
Height 5"
Connection Type MNPT
Pressure Adjustment Range 5 to 100 psi
Seal Material Viton
Max. Temp. 140 Degrees F
Max. Pressure 150 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.