Check Availability
  • PLAST-O-MATIC 

    PR Series 8"L Polypropylene Pressure Regulator, 5 to 50 psi

  • Item # 11G084
  • Mfr. Model # PR300V-PP
PR Series 8"L Polypropylene Pressure Regulator, 5 to 50 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 11G084
Mfr. Model # PR300V-PP
UNSPSC #41112404
Shipping Weight 22.65 lbs
Country of Origin USA *
Item Pressure Regulator
Series PR
Body Material Polypropylene
Inlet Size 3"
Outlet Size 3"
Length 8"
Height 23"
Connection Type FNPT
Pressure Adjustment Range 5 to 50 psi
Seal Material Viton
Max. Temp. 180 Degrees F
Max. Pressure 150 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.