Check Availability
  • PLAST-O-MATIC 

    Gauge Guard, Polypropylene, 1/4 In FNPT

  • Item # 39E381
  • Mfr. Model # GGMEB1-PP
Gauge Guard, Polypropylene, 1/4 In FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Protects pressure or vacuum instruments and helps reduce instrument failures and system down time. Features a durable and flexible diaphragm that serves as a protective barrier between the process fluid and instrument.
Show More Close
 

Technical Specifications

Item # 39E381
Mfr. Model # GGMEB1-PP
UNSPSC #41112406
Catalog Page 2913
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Miniature Gauge Guard
Gauge Port (F)NPT (In.) 1/4
(F)NPT Fitting (In.) 1/2
Accuracy +/-4%
Diaphragm Material Buna-N
Material Polypropylene
Max. Pressure 250 psi
Max. Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms