Check Availability
  • PLANTRONICS 

    Wireless Headset

  • Item # 39E887
  • Mfr. Model # 8469101
  • (139)
Wireless Headset
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.
Show More Close
 

Technical Specifications

Item # 39E887
Mfr. Model # 8469101
UNSPSC #43191510
Shipping Weight 1.2 lbs
Country of Origin Mexico *
Item Wireless Headset
Type Monaural
Includes Headset, Base, Power Cord
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.