Check Availability
  • PLANTRONICS 

    Small Office Headset System

  • Item # 10K387
  • Mfr. Model # 6514501
  • (22)
Small Office Headset System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.
Show More Close
 

Technical Specifications

Item # 10K387
Mfr. Model # 6514501
UNSPSC #43191510
Shipping Weight 1.29 lbs
Country of Origin Mexico *
Item Small Office Headset System
Type Amplifier Base with 2-in-1 Convertible Headset
Includes Headset, Base, Ear Hook, Headband, Cushion, Power Cord
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions