Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Storage Box, Clear, 5"H x 9"L x 14"W, 1EA

  • Item # 36N206
  • Mfr. Model # 1470-00
Storage Box, Clear, 5"H x 9"L x 14"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING Stowaway® storage box is airtight, waterproof, and features cam-action latches and DriLoc™ O-ring seals to help protect contents. Box has a slip-resistant rubber pad on the inside to help prevent contents from sliding around and being damaged.
Show More Close
 

Technical Specifications

Item # 36N206
Mfr. Model # 1470-00
UNSPSC #24112401
Shipping Weight 2.85 lbs
Country of Origin China *
Compartment Box Item Storage Box
Number of Compartments 1
Number of Removable Dividers 0
Outside Height 5"
Outside Length 9"
Outside Width 14"
Compartment Height 4-5/8"
Compartment Width 12"
Compartment Length 7"
Material Polycarbonate
Color Clear
Latch Type (3) Cam Action
Latch Color Black
Includes Waterproof, Continuous O-Ring, Rubber Lining, (3) Tight Closing Cam-Action Latches
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In