Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Small Parts Storage System, Green/Silver, 13-57/64"H x 20-3/4"L x 11-1/2"W, 1EA

  • Item # 437T80
  • Mfr. Model # 758005
Small Parts Storage System, Green/Silver, 13-57/64"H x 20-3/4"L x 11-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T80
Mfr. Model # 758005
UNSPSC #24112404
Shipping Weight 11.3 lbs
Country of Origin USA *
Compartment Box Item Small Parts Storage System
Number of Compartments 7 to 30
Number of Removable Dividers 0
Outside Height 13-57/64"
Outside Length 20-3/4"
Outside Width 11-1/2"
Compartment Width 11-1/2"
Compartment Length 20-3/4"
Material Plastic
Color Green/Silver
Latch Type Brass Bail
Latch Color Black
Includes (4) Removable Bait Racks, Bulk Storage Under Lid, Side Tool Storage
ESD Conductive No
Surface Resistivity No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In