Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Small Parts Storage System, Red/Silver, 10"H x 11"L x 7"W, 1EA

  • Item # 437T79
  • Mfr. Model # 135402
Small Parts Storage System, Red/Silver, 10"H x 11"L x 7"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T79
Mfr. Model # 135402
UNSPSC #24112404
Shipping Weight 2.8 lbs
Country of Origin USA *
Compartment Box Item Small Parts Storage System
Number of Compartments 5 to 36
Number of Removable Dividers 10
Outside Height 10"
Outside Length 11"
Outside Width 7"
Compartment Height 10"
Compartment Width 7"
Compartment Length 11"
Material Plastic
Color Red/Silver
Latch Type Snap Clip
Latch Color Black
Includes (4) Removable 3500 Series Stowaway(R) Utility Boxes, (5) to (9) Compartments Each Box, Bulk Storage Under Lid, Duraview(TM) Front Cover
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In