Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Small Parts Storage System, Green/Silver, 9-3/4"H x 13-13/32"L x 10"W, 1EA

  • Item # 437T78
  • Mfr. Model # 136200
Small Parts Storage System, Green/Silver, 9-3/4"H x 13-13/32"L x 10"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T78
Mfr. Model # 136200
UNSPSC #24112404
Shipping Weight 3.6 lbs
Country of Origin USA *
Compartment Box Item Small Parts Storage System
Number of Compartments 6 to 42
Number of Removable Dividers 10
Outside Height 9-3/4"
Outside Length 13-13/32"
Outside Width 10"
Compartment Height 9-3/4"
Compartment Width 10"
Compartment Length 13"
Material Plastic
Color Green/Silver
Latch Type Snap Clip
Latch Color Black
Includes (2) Removable 3600 Series Stowaway(R) Utility Boxes, (6) to (21) Compartments Each Box, Bulk Storage Under Lid, Cattle-Guard Front Door
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In