Check Availability
  • PIXI 

    4200 Lumens 1 ft. x 4 ft.LED Flat Panel

  • Item # 45TU42
  • Mfr. Model # FLT14C30MDUP44A
4200 Lumens 1 ft. x 4 ft.LED Flat Panel LED Flat Panel,4200 lm,48W,47-3/4 in. L LED Flat Panel,4200 lm,48W,47-3/4 in. L LED Flat Panel,4200 lm,48W,47-3/4 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for a wide range of commercial and housing applications, this slim-profile, edge-lit LED luminaire distributes uniform, flicker- and glare-free light, with no hot spots. The proprietary TruFlatâ„¢ design features an internal driver, for true surface mounting on drywall, concrete, brick, or into a troffer/drop-in ceiling (T-grid).
Show More Close
 

Technical Specifications

Item # 45TU42
Mfr. Model # FLT14C30MDUP44A
UNSPSC #39111515
Catalog Page 431
Shipping Weight 16.0 lbs
Country of Origin Taiwan *
Item LED Flat Panel
Nominal Size - Fixtures 1 ft. x 4 ft.
Light Technology LED
Lighting Certification Unrated
Lamp Type - Fixtures Integrated LED
Color Temp. 3000K
Lumens 4200
Color Rendering Index 80.0
Fixture Voltage 110 to 300
Dimmable No
Max. Fixture Wattage 48.0
Lumens Per Watt 88.0
Fixture Rated Life 50,000 hr.
Length 47-3/4"
Width 12"
Height 9/16"
Fixture Item Flat Panel
Temp. Range -20 to 40 Degrees C
Standards UL and dcUL, ROHS, Dry Rated, Damp Rated
Includes Mounting Plate, Installation Guide, Installation Bracket, Two-Wire Connector, Grounding Wire, (3) WireNuts, (2) Junction Box Screws, (4) Toggle Bolts, (4) Dry Wall Screws
Warranty 5 yr.
LED Replacement For 2 Lamp LFL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms