Check Availability
  • PIP 

    Cotton Protective Sleeve, 16"L, White

  • Item # 34VH50
  • Mfr. Model # 31-CS16
Cotton Protective Sleeve, 16"L, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34VH50
Mfr. Model # 31-CS16
UNSPSC #46181516
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Protective Sleeve
Material Cotton
Length 16"
Size Universal
Cuff Style Elastic
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms