Check Availability
  • PILOT 

    Roller Ball Fine-Point G2 Gel Ink Roller Ball Pen, 0.7mm, Black, Blue, Red

  • Item # 35Y278
  • Mfr. Model # PIL31023
Roller Ball Fine-Point G2  Gel Ink Roller Ball Pen, 0.7mm, Black, Blue, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pen features smear-proof ink and a soft cushion grip for a comfortable writing experience.
Show More Close
 

Technical Specifications

Item # 35Y278
Mfr. Model # PIL31023
UNSPSC #60121524
Catalog Page 1366
Shipping Weight 0.08 lbs
Country of Origin Japan *
Item G2 Gel Ink Roller Ball Pen
Pen Type Roller Ball
Point Size 0.7mm
Point Type Fine
Ink Color Black, Blue, Red
Barrel Color Black, Blue, Red
Pen Grip Textured Cushion
* This product's country of origin is subject to change

Compliance and Restrictions