Check Availability
  • PILOT 

    Roller Ball Extra Fine-Point G2 Gel Ink Roller Ball Pen, 0.5mm, Black

  • Item # 35Y296
  • Mfr. Model # PIL31002
Roller Ball Extra Fine-Point G2  Gel Ink Roller Ball Pen, 0.5mm, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pen features smear-proof ink and a soft cushion grip for a comfortable writing experience.
Show More Close
 

Technical Specifications

Item # 35Y296
Mfr. Model # PIL31002
UNSPSC #60121524
Catalog Page 1366
Shipping Weight 0.31 lbs
Country of Origin Japan *
Item G2 Gel Ink Roller Ball Pen
Pen Type Roller Ball
Point Size 0.5mm
Point Type Extra Fine
Ink Color Black
Barrel Color Clear
Pen Grip Textured Cushion
* This product's country of origin is subject to change

Compliance and Restrictions