Check Availability
  • PILOT 

    Retractable Medium-Point B2P Bottle-2-Pen Recycled Pen, 1.0mm, Red

  • Item # 35Y083
  • Mfr. Model # PIL32802
Retractable Medium-Point B2P Bottle-2-Pen Recycled Pen, 1.0mm, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y083
Mfr. Model # PIL32802
UNSPSC #44121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item B2P Bottle-2-Pen Recycled Pen
Pen Type Retractable
Point Size 1.0mm
Point Type Medium
Ink Color Red
Barrel Material Recycled Plastic
Barrel Color Blue
Pen Grip Latex-Free Cushion
Features Refillable
* This product's country of origin is subject to change

Compliance and Restrictions