Check Availability
  • PILOT 

    Retractable Fine-Point G2 Gel Ink Roller Ball Pen, 0.7mm, Black

  • Item # 35Y208
  • Mfr. Model # PIL31332
Retractable Fine-Point G2  Gel Ink Roller Ball Pen, 0.7mm, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y208
Mfr. Model # PIL31332
UNSPSC #60121524
Shipping Weight 0.03 lbs
Country of Origin Japan *
Item G2 Gel Ink Roller Ball Pen
Pen Type Retractable
Point Size 0.7mm
Point Type Fine
Ink Color Black
Barrel Material Plastic
Barrel Color Pink
Pen Grip Textured Cushion
* This product's country of origin is subject to change

Compliance and Restrictions