Check Availability
  • PILOT 

    Retractable Fine-Point B2P Bottle-2-Pen Recycled Pen, 0.7mm, Black

  • Item # 35Y086
  • Mfr. Model # PIL32600
Retractable Fine-Point B2P Bottle-2-Pen Recycled Pen, 0.7mm, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y086
Mfr. Model # PIL32600
UNSPSC #44121704
Shipping Weight 0.28 lbs
Country of Origin Japan *
Item B2P Bottle-2-Pen Recycled Pen
Pen Type Retractable
Point Size 0.7mm
Point Type Fine
Ink Color Black
Barrel Material Recycled Plastic
Barrel Color Blue
Pen Grip Latex-Free Cushion
Features Refillable
* This product's country of origin is subject to change

Compliance and Restrictions