Check Availability
  • PILOT 

    Retractable Bold-Point G2 Gel Ink Roller Ball Pen, 1.0mm, Red

  • Item # 35Y203
  • Mfr. Model # PIL31258
Retractable Bold-Point G2  Gel Ink Roller Ball Pen, 1.0mm, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pen features smear-proof ink and a soft cushion grip for a comfortable writing experience.
Show More Close
 

Technical Specifications

Item # 35Y203
Mfr. Model # PIL31258
UNSPSC #60121524
Catalog Page 1366
Shipping Weight 0.31 lbs
Country of Origin Japan *
Item G2 Gel Ink Roller Ball Pen
Pen Type Retractable
Point Size 1.0mm
Point Type Bold
Ink Color Red
Barrel Material Plastic
Barrel Color Clear
Pen Grip Textured Cushion
Features Refillable
* This product's country of origin is subject to change

Compliance and Restrictions