Check Availability
  • PILOT 

    Retractable Bold-Point G2 Gel Ink Roller Ball Pen, 1.0mm, Black

  • Item # 35Y202
  • Mfr. Model # PIL31256
Retractable Bold-Point G2  Gel Ink Roller Ball Pen, 1.0mm, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pen features smear-proof ink and a soft cushion grip for a comfortable writing experience.
Show More Close
 

Technical Specifications

Item # 35Y202
Mfr. Model # PIL31256
UNSPSC #60121524
Catalog Page 1366
Shipping Weight 0.31 lbs
Country of Origin Japan *
Item G2 Gel Ink Roller Ball Pen
Pen Type Retractable
Point Size 1.0mm
Point Type Bold
Ink Color Black
Barrel Material Plastic
Barrel Color Clear
Pen Grip Textured Cushion
Features Refillable
* This product's country of origin is subject to change

Compliance and Restrictions