Check Availability
  • PILOT 

    Permanent Paint Marker, Ink-Based, Silvers Color Family, Medium Tip, 1 EA

  • Item # 35Y026
  • Mfr. Model # PIL41800
Permanent Paint Marker, Ink-Based, Silvers Color Family, Medium Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35Y026
Mfr. Model # PIL41800
UNSPSC #60121508
Shipping Weight 0.04 lbs
Country of Origin Japan *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Glass, Paper, Plastic
Marker Type Permanent
Marking Tool Base Material Ink
Marking Tool Color Family Silvers
Marking Tool Tip Size Group Medium
Marking Tool Tip Shape Bullet
Tip Size 11/64"
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms