Check Availability
  • PIC GAUGES 

    6" General Purpose Compound Gauge, -30 to 0 to 30 In. Hg/psi

  • Item # 20TX37
  • Mfr. Model # 6001-2LCC
6" General Purpose Compound Gauge, -30 to 0 to 30 In. Hg/psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gauge has removable bezel that can be recalibrated and is designed for use in demanding applications.
Show More Close
 

Technical Specifications

Item # 20TX37
Mfr. Model # 6001-2LCC
UNSPSC #23151820
Catalog Page 579
Shipping Weight 2.2 lbs
Country of Origin China *
Item Compound Gauge
Gauge Application General Purpose
Gauge Nominal Dial Size 6"
Basic Gauge Case Material Stainless Steel
Basic Gauge Wetted Parts Stainless Steel
Gauge Connection Type MNPT
Gauge Connection Size 1/2"
Gauge Connection Location Bottom
Gauge Primary Range Units In. Hg/psi
Gauge Primary Range Values -30 to 0 to 30
Gauge Accuracy +/-1.00%
Pressure and Vacuum Gauge Type Compound Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Primary Range Smallest Graduation 1/0.5
Gauge Case Material Stainless Steel
Gauge Case Color Stainless Steel
Basic Gauge Socket Material Stainless Steel
Gauge Socket Material 316 Stainless Steel
Basic Gauge Sensor Material Stainless Steel
Gauge Sensor Material 316 Stainless Steel
Gauge Lens Material Laminated Safety Glass
Basic Gauge Lens Material Glass
Operating Temp. Range -30 Degrees to 180 Degrees F
Gauge Special Options Heavy Duty
Required Gauge Adapter No
Calibration Certificate Included No
Series 6001
Includes Vent Plug
Manufacturers Warranty Length 1 yr. Limited
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In