Check Availability
  • PIC GAUGES 

    2" General Purpose Vacuum Gauge, -30 to 0 In. Hg

  • Item # 20TW12
  • Mfr. Model # 202L-208A
2" General Purpose Vacuum Gauge, -30 to 0 In. Hg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.
Show More Close
 

Technical Specifications

Item # 20TW12
Mfr. Model # 202L-208A
UNSPSC #41112406
Shipping Weight 0.4 lbs
Country of Origin China *
Item Vacuum Gauge
Gauge Application General Purpose
Gauge Nominal Dial Size 2"
Basic Gauge Case Material Stainless Steel
Basic Gauge Wetted Parts Copper
Gauge Connection Type MNPT
Gauge Connection Size 1/8"
Gauge Connection Location Center Back
Gauge Primary Range Units In. Hg
Gauge Primary Range Values -30 to 0
Gauge Accuracy +/-3-2-3%
Pressure and Vacuum Gauge Type Vacuum Gauge
Gauge Panel Mountable No
Liquid Filled Yes
Gauge Primary Range Smallest Graduation 0.5
Gauge Case Material Stainless Steel
Gauge Case Color Stainless Steel
Basic Gauge Socket Material Copper
Gauge Socket Material Copper Alloy
Basic Gauge Sensor Material Copper
Gauge Sensor Material Copper Alloy
Gauge Lens Material Polycarbonate
Gauge Filled With Glycerin
Basic Gauge Lens Material Plastic
Operating Temp. Range 30 Degrees to 160 Degrees F
Calibration Certificate Included No
Series 202L
Includes Vent Plug
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms