Check Availability
  • PHYSICIANSCARE 

    Sore Throat Lozenges, Lozenge, 50 x 1, Regular Strength, Menthol

  • Item # 39N851
  • Mfr. Model # 90306G
  • (1)
Sore Throat Lozenges, Lozenge, 50 x 1, Regular Strength, Menthol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When you have that scratchy throat and you need some relief these cough drops are ideal. These cherry flavored cough and throat lozenges help fight off coughs, sore throats and cool nasal passages. As the lozenge slowly dissolves in the mouth, it provides a soothing effect that offers quick relief and a pleasant taste. They are also small enough to store anywhere, including in your pocket or purse.
Show More Close
 

Technical Specifications

Item # 39N851
Mfr. Model # 90306G
UNSPSC #51161620
Catalog Page 1845
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Sore Throat Lozenges
Medicinal Form Lozenge
Medicinal Count 50 x 1
Package Type - First Aid and Wound Care Box, Wrapped Packets
Medicinal Strength Regular Strength
Medicinal Flavor Cherry
Formula Menthol
Size 7mg
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms