Check Availability
  • PHYSICIANSCARE 

    Lens Cleaning Tissue, PK 100

  • Item # 49H381
  • Mfr. Model # 90192G
Lens Cleaning Tissue, PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tissues are designed for removing dirt, grease, and fingerprints from eyewear. Their gentle texture helps to prevent scratches on lenses.
Show More Close
 

Technical Specifications

Item # 49H381
Mfr. Model # 90192G
UNSPSC #46181806
Shipping Weight 0.76 lbs
Country of Origin USA *
Item Lens Cleaning Tissue
Tissue Count 100
Tissue Size 5" x 8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms