Check Availability
  • FIRST AID ONLY 

    Fabric Strip Bandages, 3" x 1", Blue

  • Item # 31AP97
  • Mfr. Model # 1-655
Fabric Strip Bandages, 3" x 1", Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PhysiciansCare® adhesive bandages feature a blue color and metal-detectable construction that is easy to spot and detect should one fall off, making them an excellent choice for use in the food handling and processing industries and similar applications. The non-adherent absorbent island pad won't stick to wounds as they drain and heal, so you won't re-injure them when you pull off the bandage. Latex-Free.
Show More Close
 

Technical Specifications

Item # 31AP97
Mfr. Model # 1-655
UNSPSC #42311505
Shipping Weight 0.05 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Blue
Bandage Material Fabric
Length 3"
Width 1"
Metal Detectable Yes
Water Resistant/Waterproof None
Bandages Included 16
Latex Content Latex Free
Package Type Box
For Use With Wound Care
Includes (16) 1 x 3" Adhesive Bandages
Standards ANSI Z308.1-2015
Item Adhesive Bandages
* This product's country of origin is subject to change

Welcome Sign In