Check Availability
  • PHYSICIANSCARE 

    Eye Wash Station, 32 oz.

  • Item # 36N061
  • Mfr. Model # 24-202G
Eye Wash Station, 32 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N061
Mfr. Model # 24-202G
UNSPSC #46181810
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Eye Wash Station
Bottle Size 32 oz.
Color White
Shelf Life 3 yr.
Height 13"
Width 10-1/2"
Depth 4"
* This product's country of origin is subject to change

Alternate Search Terms