Check Availability
  • BUGX 

    DEET-Free Indoor/Outdoor Insect Repellent, 4 oz. Pump Spray

  • Item # 31DJ91
  • Mfr. Model # 18-804G
DEET-Free Indoor/Outdoor Insect Repellent, 4 oz. Pump Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BugX DEET-Free Insect Repellent in 4-oz. bottle provides long-lasting protection Nongreasy, nonstaining formula is water and sweat resistant. Made from an EPA-approved, water-based technology. It provides a high degree of protection against vector borne diseases such as Dengue Fever. Also helps protect against West Nile Virus and Lyme disease.
Show More Close
 

Technical Specifications

Item # 31DJ91
Mfr. Model # 18-804G
UNSPSC #10191509
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Pump Spray
Size 4 oz.
Active Ingredients Geraniol
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Welcome Sign In