Check Availability
DEET-Free Indoor/Outdoor Insect Repellent, 4 oz. Pump Spray
  • PHYSICIANSCARE 

    DEET-Free Indoor/Outdoor Insect Repellent, 4 oz. Pump Spray

  • Item # 31DJ76
  • Mfr. Model # 18-794G
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

BugX30 Insect Repellent Spray in 4-oz. bottle is an EPA-approved water-based technology that will give you more than 7 hr. of protection. It allows the DEET to be released in a controlled measured manner, permitting longer lasting performance. It provides a high degree of protection against vector borne diseases such as Dengue Fever, West Nile Virus, and Lyme disease. It is also helps protect against mosquitoes, ticks, chiggers, fleas, gnats, no-see-ums, and multiple kinds of flies (sand, deer, stable, and black flies).
Show More Close
 

Technical Specifications

Item # 31DJ76
Mfr. Model # 18-794G
UNSPSC #10191509
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Pump Spray
Size 4 oz.
Active Ingredients Geraniol
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms