Check Availability
Blue EMT Scissors, 7" Overall Length, Rounded, Titanium
  • PHYSICIANSCARE 

    Blue EMT Scissors, 7" Overall Length, Rounded, Titanium

  • Item # 39N835
  • Mfr. Model # 90293G
Qty
Invalid Quantity
Share This Product Add to List

Product Details

PhysiciansCARE® EMT scissors feature titanium blades that resist rust and corrosion.
Show More Close
 

Technical Specifications

Item # 39N835
Mfr. Model # 90293G
UNSPSC #42311537
Shipping Weight 0.18 lbs
Country of Origin China *
Item EMT Utility Scissors
Overall Length 7"
Color Blue
Blade End Style Rounded
Blade Material Titanium
Handle Material Plastic
Disposable No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms