This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FIRST AID ONLY 

    Alcohol Pads, Wipes, Box, Wrapped Packets

  • Item # 39N563
  • Mfr. Model # 90237G
Alcohol Pads, Wipes, Box, Wrapped Packets

This item can only be shipped via ground shipping.

Product Details

This dispenser box of single-use alcohol wipes is handy for standalone first aid or as a refill for first aid kits or cabinets in industrial, food service, office, and other workplaces.
The box is compatible with Xpress First Aidâ„¢ Stations, which employ a reorder card system to help flag supplies that are running low and should be reordered.
Show More Close
 

Technical Specifications

Item # 39N563
Mfr. Model # 90237G
UNSPSC #51102710
Shipping Weight 0.1 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Alcohol Pads
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 40
Formula 70% Isopropyl Alcohol
Includes (40) Alcohol Wipes
Standards ANSI Z308.1-2015
Item Alcohol Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms