Check Availability
30.00% DEET Outdoor Only Insect Repellent, 2 oz. Liquid Spray
  • PHYSICIANSCARE 

    30.00% DEET Outdoor Only Insect Repellent, 2 oz. Liquid Spray

  • Item # 1PBU6
  • Mfr. Model # 18-790G
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Outdoor Skin Protection
BugX®
Contain 30% DEET to effectively repel, fleas, flies, mosquitos, and ticks.
Show More Close
 

Technical Specifications

Item # 1PBU6
Mfr. Model # 18-790G
UNSPSC #42171917
Catalog Page 1841
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying
Targeted Insects Mosquitoes
Form Liquid Spray
Size 2 oz.
Active Ingredients DEET
DEET Concentration 30.00%
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use

* This product's country of origin is subject to change

Alternate Search Terms