Check Availability
  • BUGX 

    25.00% DEET Outdoor Only Insect Repellent, 8" x 5" Wipes

  • Item # 3UCJ1
  • Mfr. Model # 18-725
25.00% DEET Outdoor Only Insect Repellent, 8" x 5" Wipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

BugX30 Repellent Towelettes repel mosquitoes, ticks, chiggers, fleas, mites, black flies, sand flies and deerflies. With the 30% active DEET formula, these convenient sheets are highly effective against West Nile Virus, Lyme disease, human dranulocyctis etc. 25 towlettes are individually wrapped in easy-to-carry foil pack with towelette pouch.
Show More Close
 

Technical Specifications

Item # 3UCJ1
Mfr. Model # 18-725
UNSPSC #10191509
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Wipes
Size 8" x 5"
Active Ingredients DEET
DEET Concentration 25.00%
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms