Check Availability
  • PHYSICIANSCARE 

    1 oz. Personal Eye Wash Bottle, For Use With First Aid Kits or Toolboxes

  • Item # 49Z795
  • Mfr. Model # K708
1 oz. Personal Eye Wash Bottle, For Use With First Aid Kits or Toolboxes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z795
Mfr. Model # K708
UNSPSC #46181810
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Personal Eye Wash Bottle
Bottle Size 1 oz.
For Use With First Aid Kits or Toolboxes
Shelf Life 3 yr.
Standards ANSI/ISEA Z308.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In