Check Availability
  • PHOENIX 

    End Stanchion Kit,Hand Rail,1-1/4 O.D.

  • Item # 3VUD8
  • Mfr. Model # 4000EK
End Stanchion Kit,Hand Rail,1-1/4 O.D.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VUD8
Mfr. Model # 4000EK
UNSPSC #25171903
Shipping Weight 0.8 lbs
Country of Origin China *
Item End Stanchion Kit
Type Hand Rail, 1-1/4 O.D.
Material Stainless Steel
For Use With BA75 Hand Rail Kits
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions