Check Availability
  • PHOENIX 

    Dual Wheel Simulators, Full Set, 16 In

  • Item # 3UMC9
  • Mfr. Model # GDF17F
Dual Wheel Simulators, Full Set, 16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UMC9
Mfr. Model # GDF17F
UNSPSC #25171903
Catalog Page 0
Shipping Weight 8.49 lbs
Country of Origin China *
Item Dual Wheel Simulators, DOT Mount
Type Front Axle, Full Set
Material Stainless Steel
For Use With Wheel Size:16", Ford F250/F350 Series, 8-Lug, 2WD & 4WD, 99-02
Standards D.O.T.
Includes Hardware and Tools
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In